Shop All Utility Carts
Greene Manufacturing
Steel Utility Cart, 36"W x 36"H
Mfr # GMTP-3636
Zoro # G0448679
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36"
- Overall Width 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GMTP-3636
- Zoro # G0448679
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36" |
Overall Width | 36" |
Details
Material | Steel |
Item | Cart,36"Wx36"H,Steel Tool Panel |
Description
Cart,36 In.Wx36 In.H,Steel Tool Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 200 lb (2.33408.944)
- OZ LIFTING PRODUCTS Cable, Galvanized Steel, 1200 lb. (OZGAL.25-55B)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 2 In (MB704212)
- MAG-MATE PowerLift(R) Lifting Magnet, 2500 lb Cap, 12-5/8 In OAL (PNL2500)
- CRAFTSMAN 10 Cu. Ft. Poly Cart (CMX-GZ-BF-71-24489)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-244860-4-6PH-95)
- LUXOR 3 Shelf Black Tub Cart (STC211-B)
- JET Resin Utility Cart (PUC-4117)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV58)
- LUXOR High Capacity 2 Tub Shelves Cart in Black (EC11-B)
- MARATHON INDUSTRIES Marathon 00010 4.10/3.50-4 Hand Truck Tire Sawtooth Tread Flat Free - 2.25" Offset - 5/8" Bearings (00010)
- Greene Manufacturing Utility Carts