Shop All Utility Carts
Greene Manufacturing
Steel Tool Panel Cart, 18"W x 30"H
Mfr # GMTP-1830
Zoro # G0448660
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30"
- Overall Width 18"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GMTP-1830
- Zoro # G0448660
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 30" |
Overall Width | 18" |
Details
Material | Steel |
Item | Cart,18"Wx30"H,Steel Tool Panel |
Description
Cart,18 In.Wx30 In.H,Steel Tool Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 10 ft L, 4 in W, Nylon, Yellow (EN2804NX10)
- LOUISVILLE 6 ft Aluminum Stepladder, 250 lb Capacity (AS2106)
- ZORO SELECT Rigid Plate Caster, Phenolic, 6 in, 1650 lb (1NVT7)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Metal Wheel, 1/2" Precision Ball Bearing (S-52K-6MB)
- SHINN FU CO OF AMERICA Rolling Automotive Service Cart Tray (97531)
- SUMNER Cricket Flat Free Tires 1000 lb. Capacity, 28"L x 28"W x 21"H (782685)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, 2 Shelves, 300 lb (FG409400GRAY)
- MAGLINER 10" Pneumatic Wheel 121060 for Magliner® Hand Trucks (121060)
- RUBBERMAID COMMERCIAL Rubbermaid Standard Duty Structural Foam Plastic Tilt Truck, 12 Cu Yd Cap, 450 Lbs Cap, Black (FG9T1300BLA)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb (5ML-2448-5PY)
- NEXEL Chrome Utility Cart w/2 Shelves & Poly Casters, 1200 lb. Capacity, 30L x 21W x 39H (2130P2C)
- Greene Manufacturing Utility Carts