Shop All Utility Carts
Greene Manufacturing
Steel Tool Panel Cart, 18"W x 18"H
Mfr # GMTP-1818
Zoro # G0448581
original price:
$305.36
6% off
new price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18"
- Overall Width 18"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GMTP-1818
- Zoro # G0448581
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 18" |
Overall Width | 18" |
Details
Material | Steel |
Item | Cart,18"Wx18"H,Steel Tool Panel |
Description
Cart,18 In.Wx18 In.H,Steel Tool Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW77)
- DURASTAR Caster; 2x7/8 Swvl Fork; 2x7/8 Hard Rubber Wheel, Black; Plain Bore; (10CS278HR80B)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow (EN1602DX6)
- ALLEGRO INDUSTRIES Manhole Shield (9401-12)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 3 Shelves, 400 lb (HE34-B)
- LUXOR Tuffy Utility Cart with Three Shelves in Blue, 32" (WT34BU-B)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (FG342488BLA)
- VALLEY CRAFT Cart, Heavy Duty, Single-Sided, A-Frame, 38X (F81813A4)
- GLOBAL INDUSTRIAL 8 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Gray, 33-3/10L x 24-3/5W x 27-2/5H (800312GY)
- SUNCAST COMMERCIAL Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb (PUCHD2645)
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-4830-95)
- Greene Manufacturing Utility Carts