Shop All Utility Carts
Greene Manufacturing
Stainless Steel Utility Cart, 36"W x 36"H
Mfr # GMTP-3636.SS
Zoro # G0448773
original price:
$732.86
6% off
new price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36"
- Overall Width 36"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GMTP-3636.SS
- Zoro # G0448773
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36" |
Overall Width | 36" |
Details
Material | Stainless Steel |
Item | Cart,36"x36",Stainless Steel Tool Panel |
Description
Cart,36 In.x36 In.,Stainless Steel Tool Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-108-500 .125 in. x 500 ft. Black Elastic Bungee Shock Cord in Black (SC-108-500)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (WA113214X)
- STANLEY 31 in EPDM Tarp Strap, 10PK (S300431)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 200 lb (2.33456.944 BRK4)
- FAUCET QUEENS INC 4Whl Dlx Swiveler Cart (39720)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb (NG136P600GP)
- NEXEL Chrome Utility Cart w/3 Shelves & Poly Brake Casters, 1200 lb. Cap, 42L x 24W x 39H (2442P3CB)
- NELSON SHIMS 12PK 8 Composite Shim (WC8/12/32/78HN)
- BETA Sheet Metal Tool Cart, 3 Shelves (049000112)
- LITTLE GIANT Adj. Low Deck Truck, 1200 lb., 18x32, Steel, 2 Shelves, 1200 lb (LKL1832-5PYBKAH)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24G)
- Greene Manufacturing Utility & Storage Carts