Shop All Utility Carts
Greene Manufacturing
Stainless Steel Tool Panel Cart, 18"W x 30"H
Mfr # GMTP-1830.SS
Zoro # G0448703
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30"
- Overall Width 18"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GMTP-1830.SS
- Zoro # G0448703
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 30" |
Overall Width | 18" |
Details
Material | Stainless Steel |
Item | Cart,18"x30",Stainless Steel Tool Panel |
Description
Cart,18 In.x30 In.,Stainless Steel Tool Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Plastic Dolly 220 lb Capacity 16 x 24 (POS-1624)
- VESTIL Guard Rail Straight Rail, 72" (GR-H2R-BO-6-HDG)
- LIFT-ALL Spring Latch, Stainless Steel, 7 t (7LKI)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (EE1601DFX6)
- LUXOR Tuffy Utility Cart with Three Shelves (WT34RS)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3048-2-95)
- SOUTHWIRE Large Capacity Wire Cart 535 1000 lb. Capacity, 50"L x 29-1/2"W x 42"H (56825201)
- LUXOR Stainless Steel, (3) Shelf Cart (ST-3)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (10F444)
- ZORO SELECT Utility Cart with Deep Lipped & Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (STC21-B)
- HARPER TRUCKS Harper™ 786-40 Cylinder Hand Truck 10" Solid Rubber Wheels 500 Lb. Cap. (786-40)
- Greene Manufacturing Utility & Storage Carts