Shop All Workbenches
Greene Manufacturing
Stainless Steel Shelf, 18x72"
Mfr # SH-1872.SS
Zoro # G0377190
product price: $986.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$986.99
Free 30-Day Returns
Key Features
- Top Thickness 1-1/2"
- Gauge 16 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1872.SS
- Zoro # G0377190
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 18" |
Details
Item | Shelf |
Top Thickness | 1-1/2" |
Gauge | 16 ga. |
Description
Stainless Steel Shelf,18x72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-242007CR-1)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Red (QSB116RD)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-243678-4S95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 34 1/2 in H x 34 in W, 4 Shelves, Gray (1304-95)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE2460)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge, Drawers & Shelf, Tan (319277TN)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- DURAMAX 48 In x 24 In. 2 Drawer Rolling Industrial Workbench with Wood Top (68002)
- BENCHPRO Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight (HW3060)
- DURHAM MFG Global Industrial„¢ Steel Drawer for 18" Deluxe Machine Table (176-DRAWER-95)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RD3672)
- Greene Manufacturing Workbenches