Shop All Workbenches
Greene Manufacturing
Stainless Steel Shelf, 18x24"
Mfr # SH-1824.SS
Zoro # G0377148
product price: $581.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$581.99
Free 30-Day Returns
Key Features
- Width 24"
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1824.SS
- Zoro # G0377148
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 24" |
Depth | 18" |
Details
Item | Shelf |
Description
Stainless Steel Shelf,18x24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with 24 Drawers, Steel, 33 3/4 in W x 14 1/2 in H x 11 3/4 in D (007-17-S1157)
- TENNSCO Reinforcement Tab (LRT-1)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Green (30210GREEN)
- AKRO-MILS Gray Steel Hanging Straps, 1 in W, 10 7/8 in H, 2 PK (98400)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- MILLER ELECTRIC F-Series Arc Station, 29" W, 35" Height, 500 lb., Folding (300837)
- PRO-LINE Bolted Workbench with Riser, ESD Laminate, 60 in W, 30 in to 36 in Height, 5,000 lb, Straight (TSHD6036ESD-L14)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- PLAN STATION Portable Wrk Statn 24X48 (WS3800)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, SS Square Edge, Drawers & Shelf, Blue (319286BL)
- GLOBAL INDUSTRIAL 60 x 30 Pedestal Workbench, 4 Drawers, Maple Block Safety Edge, Gray (607682)
- Greene Manufacturing Workbenches