Shop All Workbenches
Greene Manufacturing
Stainless Steel Shelf, 15x96"
Mfr # SH-1596.SS
Zoro # G0377111
product price: $988.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$988.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1596.SS
- Zoro # G0377111
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 15" |
Details
Item | Shelf |
Description
Stainless Steel Shelf,15x96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid 7-Ball, Waterfall, Chrome, 24PK (GW/7B)
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 48x48, 2 Floor Locks, Load Retainers (PDEH48-6PH2FLLR)
- AKRO-MILS Bin Divider, Black, 27 PK (40909)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 48" W, 34" Height, 14,000 lb., Straight (HWB-3648-95)
- DURHAM MFG Workbenches, Steel, 48" W, 34" Height, 12,000 lb., Straight (HDWB-3048-95)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 7 Drawers, Maple Butcher Block Square Edge, Blue (711163)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3072+LP)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-2-3672P)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-33458)
- ZORO SELECT Workbenches, High Impact Plastic, 96" W, 36" Height, 1350 lb., Straight (W9624)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- Greene Manufacturing Workbenches