Shop All Workbenches
Greene Manufacturing
Stainless Steel Shelf, 15x84"
Mfr # SH-1584.SS
Zoro # G0377102
product price: $988.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$988.99
Free 30-Day Returns
Key Features
- Width 84"
- Depth 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1584.SS
- Zoro # G0377102
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 15" |
Details
Item | Shelf |
Description
Stainless Steel Shelf,15x84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180GY)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 48W X 21D X 63H (21486N)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 6 in W, 5 in H, Yellow (239608YL)
- AZAR DISPLAYS White Plastic Female Bust on Wheeled Plastic Base (900505-WHT)
- GLOBAL INDUSTRIAL 96 x 36 Adj Height Workbench w/Drawer&Riser, Black- Shop Top Square Edge Top (318746BBK)
- GLOBAL INDUSTRIAL 36W x 24D x 35H 18 Ga. 430 SS Workbench with 2 Backsplash Galvanized Legs & Undershelf (493600)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Shop Top Square Edge Blue (253841BBLA)
- DURAMAX 27 In x 20 In. 1 Drawer Rolling Industrial Workbench with Wood Top (68003)
- DURHAM MFG Machine Table, 36" W, 24-1/8" Height, 1500 lb. (MTA243624-1.5K295)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 48" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-2448-AH)
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- Greene Manufacturing Workbenches