Shop All Workbenches
Greene Manufacturing
Stainless Steel Shelf, 15x72"
Mfr # SH-1572.SS
Zoro # G0377233
product price: $937.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$937.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1572.SS
- Zoro # G0377233
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 15" |
Details
Item | Shelf |
Description
Stainless Steel Shelf,15x72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 5 Gal Open Head Pail with Steel Handle, White (PAIL-54-PWS)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6674KC)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-O)
- ZORO SELECT Hinge Pin Stop, Steel, Bright Brass (33J805)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3672S/S-72)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight (WW-3672)
- BENCHPRO Kennedy Series Work Bench, Butcher Block, 72" W, 30" Height, 6600 lb., Straight (KW3672)
- PRO-LINE Bolted Lab Heavy Duty Work Bench, Laminate, 60" W, 34" to 40" Height, 5000 lb., Straight (LHD603034/HDLE/CGRFW-627)
- DURHAM MFG Global Industrial„¢ Standard Machine Table, 14 Gauge Welded Top, 24"W x 18"D x 24"H (MT14G182424-2K195-D825)
- BORA PORTAMATE SAWHORSE SPEDHRSE 1500LB (PM-4500)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 48" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-2448-AH)
- Greene Manufacturing Workbenches