Shop All Workbenches
Greene Manufacturing
Stainless Steel Shelf, 15x48"
Mfr # SH-1548.SS
Zoro # G0377093
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1548.SS
- Zoro # G0377093
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 15" |
Details
Item | Shelf |
Description
Stainless Steel Shelf,15x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Vertical Drum Vent Assembly, For Use With 3/4 in DN20 Bung, Brass, Brass (08102)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 34 1/8 in H x 28 in W, 5 Shelves, Gray (1205-95)
- LOWELL Rack Drawer wlock 2Ux14D (UDP-214)
- AT-A-GLANCE Barrel Level Gauge, 55 Gal, 2 In NPT (B-55-2)
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. (MT2460-3)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- FLEXTUR Welding Table, 36" D, 35" H, 72" W, Metal (71500004)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser & 3 Shelves, Laminate Square Edge, 72inW x 30inD (185698)
- DURHAM MFG Workbenches, Steel, 72" W, 43-1/8" Height, 5600 lb., Straight (HDWBMFL-3672-8PH-95)
- PRO-LINE Bolted Lab Heavy Duty Work Bench, Laminate, 60" W, 34" to 40" Height, 5000 lb., Straight (LHD603034/HDLE/CGRFW-627)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 60" W, 34" Height, 4000 lb., Straight (HWB6030S-ME)
- Greene Manufacturing Workbenches