Shop All Activity & Classroom Tables
Greene Manufacturing
Square Portable Square Table, 42"x42"x28"H, 42" X 28"
Mfr # SR-42SSP
Zoro # G0458138
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$718.99
Free 30-Day Returns
Key Features
- Shape Square
- Width 42"
- Height 28"
- Type Portable Table
- Depth 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # SR-42SSP
- Zoro # G0458138
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 42" |
Height | 28" |
Depth | 42" |
Details
Item | Portable Square Table,42"x42"x28"H |
Shape | Square |
Type | Portable Table |
Description
Portable Square Table,42 In.x42 In.x28 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Guest Chair, 27.3"L35"H, LeatherSeat (LLR84587)
- TRUE Cutting Board, Poly, 48" x 30" x 1/2" (810852)
- OSBORNE WOOD PRODUCTS 17 x 2 Eaton Chair Leg in Soft Maple (6205M)
- DYNAMIC RUGS Dynamic Rugs QU2427030110 Quartz Rugs; Ivory & Beige - 2 x 3.11 in. (QU2427030110)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.25", Laminate Top, Red (XU-A48-RND-RED-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-A-GG)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- FLASH FURNITURE Horseshoe Activity Table, 60" X 66" X 25.125", Laminate Top, Wood Grain (XU-A6066-HRSE-OAK-T-P-GG)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Red (YU-YCX-004-2-MOON-TBL-RED-GG)
- Greene Manufacturing Office & School Tables