Shop All Activity & Classroom Tables
Greene Manufacturing
Square Portable Square Table, 36"x36"x28"H, 36" X 28"
Mfr # SR-36SSP
Zoro # G0458040
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$650.99
Free 30-Day Returns
Key Features
- Shape Square
- Width 36"
- Height 28"
- Type Portable Table
- Depth 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # SR-36SSP
- Zoro # G0458040
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 36" |
Height | 28" |
Depth | 36" |
Details
Item | Portable Square Table,36"x36"x28"H |
Shape | Square |
Type | Portable Table |
Description
Portable Square Table,36 In.x36 In.x28 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Warren Tall Bookcase 1.0, White with Black Feet (178AMC205)
- BLUE RIDGE ERGONOMICS Poly Med Ben Stool, Chrm, Glds, Class 10 (BR-CLR-PMBSO-CR-NF-RG)
- EMBASSY Credenza, 12.9" D, 66" W, 36.4" H, Dark Chocolate (60520-2179)
- ICEBERG Round CaféWorks™ Table, Gray - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Grey (65664)
- FLASH FURNITURE Round 45 X 45 X 23.75, Plastic, Steel Top, Brown (YU-YCX-0053-2-ROUND-TBL-NAT-E-GG)
- FLASH FURNITURE Rectangle Preschool Table, Green, 23-5/8"x47-1/4", 23.625 X 47.25 X 23.5, Plastic, Steel Top, Green (YU-YCY-060-RECT-TBL-GREEN-GG)
- REGENCY Tables > Height Adjustable > Square Mobile Tables, 42 X 42 X 23-34, Wood|Metal Top, Maple (TB4242PLAPCBK)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 25.125", Laminate Top, Grey (XU-A2448-REC-GY-T-P-GG)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- INTERNATIONAL CONCEPTS 22 X 12 X 12 (TC-922)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Red (YU-YCY-060-RECT-TBL-RED-GG)
- Greene Manufacturing Office & School Tables