Shop All Cosmetology Carts & Mobile Tables
Greene Manufacturing
Single Student Styling Station25"x44.5"W , 44-1/2" W Laminate
Mfr # COS-3048-1
Zoro # G0462170
product price: $2,547.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,547.99
Free 30-Day Returns
Key Features
- Material Laminate
- Type Single Student Styling Station
- Depth 25"
- Width 44-1/2"
- Includes (1) 17-1/2" x 33-1/2" Mirrors; (1) Four Gang 110v, 15 Amp Outlets; (1) Hair Dryer; (2) Iron Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # COS-3048-1
- Zoro # G0462170
- Country of Origin United States
- Category Cosmetology Carts & Mobile Tables
Dimensions
Depth | 25" |
Width | 44-1/2" |
Details
Material | Laminate |
Item | Single Student Styling Station25"x44.5"W |
Type | Single Student Styling Station |
Includes | (1) 17-1/2" x 33-1/2" Mirrors; (1) Four Gang 110v, 15 Amp Outlets; (1) Hair Dryer; (2) Iron Grommets |
Description
Single Student Styling Station25 In.x44.5 In.W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.