Shop All Workbench Pedestals
Greene Manufacturing
Single Drawer/Door Base 18"Wx21"Dx31"H
Mfr # CB-800
Zoro # G0377662
product price: $885.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$885.99
Free 30-Day Returns
Key Features
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # CB-800
- Zoro # G0377662
- Country of Origin United States
- Category Workbench Pedestals
Dimensions
Width | 18 in |
Details
Item | Single Drawer/Door Base 18"Wx21"Dx31"H |
Description
Single Drawer/Door Base 18 In.Wx21 In.Dx31 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Rack Rectangular Tubing 2-Arm, 2-Way, Chrome (K90)
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- STARTECH.COM 10" Vented 1U Rack Shelf, CABSHELFV1U (CABSHELFV1U)
- WIRECRAFTERS Offset Mounting Clip, 7inW, Gray, 6in BaseD (BR7PK)
- VIDMAR Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue (SCU1023A-FTKADB)
- GLOBAL INDUSTRIAL 4 Drawer Workbench Pedestal W/Built-In Base (606961)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal with Built in Base (318857)
- PORTAMATE Pedestal Roller Stand (PM5090)
- VIDMAR Cabinet Pedestal, 30 x 27-3/4 x 33H, Blue (SCU1004A-FTKADB)
- TENNSCO Drawer Pedestal, 15 W x 24 D x 32 H, Gray (MD-1524 MED GREY)
- GLOBAL INDUSTRIAL 3 Drawer Workbench Pedestal W/Built-In Base (606960)
- Greene Manufacturing Workbench Components