Shop All Bulk Storage Racks
Greene Manufacturing
Side Loading Storage Rack, 102"Lx52"x72"
Mfr # EL-664
Zoro # G0448058
product price: $2,992.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,992.99
Free 30-Day Returns
Key Features
- Depth 52 in
- Height 72 in
- Material 11 Gauge Steel
- Shelf Capacity 700 lb.
- Width 102"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # EL-664
- Zoro # G0448058
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 52 in |
Height | 72 in |
Width | 102" |
Details
Material | 11 Gauge Steel |
Item | Side Loading Storage Rack |
Shelf Capacity | 700 lb. |
Description
Side Loading Storage Rack,102 In.Lx52 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-5295)
- ALERA Alera FW601424BL Single-Tier Rolling File Cart 24w x 14d x 21h Black (FW601424BL)
- ECONOCO Melamine Shelf 24"L x 12" W, Black, 8PK (PW/1224BK)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 84H With 5 Shelves, Wood Deck, Gray (B2297448)
- GLOBAL INDUSTRIAL Record Storage Rack Without Boxes 42inW x 15ftD x 60ftH, Gray (130145)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 84H With 7 Shelves, No Deck, Gray (B2297705)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 72H With 5 Shelves, No Deck, Gray (B2296715)
- VESTIL Variable Height Sheet Rack Knock Down Blue Powder Coat Steel (VHSR-4BA-KD)
- LITTLE GIANT Freestanding Vertical Sheet Storage Rack, 36 in D, 48 in W, 4 Shelves (SR-3648)
- Greene Manufacturing Bulk Storage Racks