Shop All Counter Height Stools
Greene Manufacturing
Shop Stool, 13" Steel Seat, Caster Type: Floor Glides
Mfr # GST-100.STL
Zoro # G0456360
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Floor Glides
- Seat Height Range 26"
- Seat Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GST-100.STL
- Zoro # G0456360
- Country of Origin United States
- Category Counter Height Stools
Dimensions
Seat Height Range | 26" |
Details
Caster Type | Floor Glides |
Item | Shop Stool,13" Steel Seat |
Seat Material | Steel |
Description
Shop Stool,13 In. Steel Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Vertical, (16)Unit, Charging Box (LLTMWV16-G)
- FLASH FURNITURE Square Table, Square, Aluminum, 27.5", 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-2-GG)
- ZORO SELECT Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (12F613)
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 Willamsport Spiral Finial in Knotty Pine (3010P)
- INTERNATIONAL CONCEPTS Solid Back Counter Height Stool, 24" Seat Height, Unfinished (S-482)
- ALSTON QUALITY Alston Quality 5-33-24-BLK 24 in. Breuer Counter Stool Black (5-33-24/BLK)
- RICHARDSON SEATING CORP Richardson Seating Corp 19715BLU-24 19715- 24 in. Floridian Swivel Counter Stool; Blue - Chrome (19715BLU-24)
- MANHATTAN COMFORT Kingsley Counter Stool in Black and Dark Walnut (Set of 2) (2-CS005-BK)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Graph Seat (80225BW020)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Brnz Finish, Dark Cherry Oak Seat (X820)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Counter Height, Saddle Seat, Kitchen, Wood, Pu Leather Look, White, Grey (I 1263)
- Greene Manufacturing Counter Height Stools