Shop All Workbenches
Greene Manufacturing
Shelf, 12 Glvnzd Stl Cvr with Fibr, 18x96"
Mfr # SH-1896.SF
Zoro # G0375617
product price: $701.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$701.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 18"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1896.SF
- Zoro # G0375617
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 18" |
Details
Item | Shelf |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Shelf,12 Glvnzd Stl Cvr with Fibr,18x96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Cradle, Cap 1000 Lb (3BA27)
- LAVI INDUSTRIES , Ball Finial, for 2" Tubing, Polished Brass (00-604/2)
- FAZTEK End Fastener Assy, for 5JA85, etc. (10FAC3755)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300RD)
- OMNITABLE Portable Wrk Bench 4In1 (30140)
- NEXEL 96W x 30D 18 Gauge 430 Stainless Steel Workbench with Galvanized Legs & Undershelf (319058)
- LITTLE GIANT Heavy-Duty Cabinet Workbench, 10,000 lbs., 36" x 72" Top, Center Shelf (WWC23672)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 60" W, 33-3/4" Height, 3800 lb. (WB-1-3060W)
- EXTREME MAX 5001.6065 Swing Arm LED Industrial Work Light Warehouse Race Trailer Shop Garage Workbench (5001.6065)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (2546235CGY)
- NEXEL 60W x 30D 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (319056)
- Greene Manufacturing Workbenches