Shop All Workbenches
Greene Manufacturing
Shelf, 12 Glvnzd Stl Cvr with Fibr, 18x72"
Mfr # SH-1872.SF
Zoro # G0375623
product price: $686.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$686.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 18"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1872.SF
- Zoro # G0375623
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 18" |
Details
Item | Shelf |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Shelf,12 Glvnzd Stl Cvr with Fibr,18x72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-3)
- TENNSCO Welded Under-Counter Hgt Storage Cabinet, 36"Wx24"Dx36"H, Light Grey (3624-LGY)
- ZORO SELECT Drum Plug, Zinc Plated, Dia 2 In (VGRS200ZB)
- LYON Locker Room Bench, 8 Ft, 2 Pedestals (NF5825)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 28 D, Gray (606760)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 34D, Gray (606764)
- LITTLE GIANT Machine Table, Steel, 48" W, 30" Height, 2000 lb., Straight (MT1-2448-30)
- JAMCO Heavy Duty Work desks, Steel, 60" W, 31" Height, 2000 lb., Pedestal (WO360GP)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST1-3072-AH-PB)
- DURHAM MFG Global Industrial„¢ Deluxe Machine Table, 12 Gauge Welded Top, 24"W x 18"D x 24"H (MTDL12G182424-2K195-D825)
- Greene Manufacturing Workbenches