Shop All Workbenches
Greene Manufacturing
Shelf, 12 Glvnzd Stl Cvr with Fibr, 18x60"
Mfr # SH-1860.SF
Zoro # G0375650
product price: $701.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$701.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 18"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1860.SF
- Zoro # G0375650
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 18" |
Details
Item | Shelf |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Shelf,12 Glvnzd Stl Cvr with Fibr,18x60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Deluxe Leveling Foot, 15 Series (2194)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-1836-2-95)
- ZORO SELECT Structural Pipe Fitting, Double Swivel Socket, Cast Iron, 1.25 in Pipe Size (30LX52)
- STERILITE Storage Tote, Clear/White, Polypropylene, 16 3/4 in L, 11 7/8 in W, 7 in H, 4 gal Volume Capacity (16448012)
- SJOBERGS Workbench, w/Cabinet and Accessory Kit (SJO-99352K)
- TENNSCO Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3096S)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT364836-3K295)
- ASTRO PNEUMATIC Portable Work Bench, 33-44", 500lb. Cap (557003)
- JAMCO Heavy Duty Work Stands, Steel, 36" W, 32" Height, 2000 lb., Straight (WV236GP)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 48" W, 34" Height, 4000 lb., Straight (HWB4830S-ME)
- Greene Manufacturing Workbenches