Shop All Workbenches
Greene Manufacturing
Shelf, 12 Glvnzd Stl Cvr with Fibr, 18x48"
Mfr # SH-1848.SF
Zoro # G0375407
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 18"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1848.SF
- Zoro # G0375407
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 18" |
Details
Item | Shelf |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Shelf,12 Glvnzd Stl Cvr with Fibr,18x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Locker Room Bench, 8 Ft, 2 Pedestals (NF5825)
- ZORO SELECT Tool Holder, Pk5 (6YE16)
- SPORTSMAN Upturned Edge Stainless Steel Work Table 24" x 48" (SSWT48)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Black (QSB114BR)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3072+LP)
- LITTLE GIANT Machine Table, 36" W, 18" Height, 2000 lb. (MT1-2436-18-ED)
- GLOBAL INDUSTRIAL Workbench Frame W/ Adjustable Leg, 69-5/8inW x 27-9/16inD, Blue (249603BL)
- JAMCO Heavy Duty Work Stands, Steel, 36" W, 32" Height, 2000 lb., Straight (WV236GP)
- BENCHPRO Kennedy Series Work Bench, Laminate, 60" W, 30" Height, 6600 lb., Straight (KD3060)
- LITTLE GIANT Welded Workbench, 36"X84" Top, 2 Lower Half-Depth Shelves (WST3-3684-36)
- Greene Manufacturing Workbenches