Shop All Workbenches
Greene Manufacturing
Shelf, 12 Glvnzd Stl Cvr with Fibr, 18x36"
Mfr # SH-1836.SF
Zoro # G0375599
product price: $599.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$599.99
Free 30-Day Returns
Key Features
- Width 36"
- Depth 18"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1836.SF
- Zoro # G0375599
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 36" |
Depth | 18" |
Details
Item | Shelf |
Gauge | 12 ga. |
Description
Shelf,12 Glvnzd Stl Cvr with Fibr,18x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB114YL)
- STRUCTURAL PLASTICS Containment Tray, 30x24, Black (CT300124)
- ZORO SELECT Open Head Salvage Drum, Steel, 20 gal, Unlined, Yellow (HM2001Q)
- TECHNIBILT SHELVING SYSTEMS Label Holder, 3-Position, Blue, 24 (LH24BLUE)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight (WW-3672)
- ADVANCE TABCO Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight (GLG-366)
- S&G TOOL AID WORKBENCH 500-LB CAP (SG85800)
- AFFINITY TOOL WORKS Sjobergs SJO-33448 - Nordic Plus Workbench 1450 (SJO-33448)
- DURHAM MFG Machine Table, 24" W, 24-1/8" Height, 1500 lb. (MTA182424-1.5K295)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-33458)
- OMNITABLE Portable Wrk Bench 4In1 (30140)
- Greene Manufacturing Workbenches