Shop All Workbenches
Greene Manufacturing
Shelf, 12 Glvnzd Stl Cvr with Fibr, 18x24"
Mfr # SH-1824.SF
Zoro # G0375553
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Depth 18"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # SH-1824.SF
- Zoro # G0375553
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 24" |
Depth | 18" |
Details
Item | Shelf |
Gauge | 12 ga. |
Description
Shelf,12 Glvnzd Stl Cvr with Fibr,18x24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELOX Machine Guard Line Post, 6ft, Polyurethane (XG5506)
- HANGMAN No Stud Floating Shelf 36", White Powder Coat (L-36-W)
- METRO Wire Shelf, 18"D x 42"W, Chrome (1842BR)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4-1/8 in W, 3 in H, 7-3/8 in L, Blue, 20 PK (K-QUS220BL-20)
- DURHAM MFG Workbenches, Steel, 72" W, 34" Height, 12,000 lb., Straight (HDWB-3672-95)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. (MT2460-3)
- DEWALT Garage Bench, with Wire Storage Shelf (DXSTFB048)
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB3)
- GLOBAL INDUSTRIAL Upright Kit For Packing Workbench, 60inW, Blue (433260)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves (WST3-2448-36)
- Greene Manufacturing Workbenches