Shop All Workbenches
Greene Manufacturing
Shelf, 12 Glvnzd Stl Cvr with Fibr, 15x96"
Mfr # SH-1596.SF
Zoro # G0375529
product price: $686.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$686.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 15"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1596.SF
- Zoro # G0375529
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 15" |
Details
Item | Shelf |
Gauge | 12 ga. |
Description
Shelf,12 Glvnzd Stl Cvr with Fibr,15x96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMZ Storage Tote, Blue, Polypropylene, 23 1/2 in L, 17 1/2 in W, 15 1/2 in H, 18 gal Volume Capacity (6618GRRB.08)
- ECONOCO Folding, 4-Way Rack, Chrome (K150)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 17 7/8 in L, Red (30098RED)
- METRO Pronged Hook, Steel, Grn, 1-1/4x7-5/8x5-5/8 (PGHK6K3)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- OMNITABLE 18.9 in. L X 6.3 in. W X 37 in. H 5 in 1 Workbench 330 lb. cap. (E0130145)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 7 Drawers, ESD Laminate Safety Edge, Blue (711182)
- GLOBAL EQUIPMENT Global Industrial„¢ Flat Surfaced Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray (254635-FGY)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-4-3072M)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RE3072)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 72inW x 30inD (338348BK)
- Greene Manufacturing Workbenches