Shop All Workbenches
Greene Manufacturing
Shelf, 12 Glvnzd Stl Cvr with Fibr, 15x84"
Mfr # SH-1584.SF
Zoro # G0375571
product price: $681.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$681.99
Free 30-Day Returns
Key Features
- Width 84"
- Depth 15"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1584.SF
- Zoro # G0375571
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 15" |
Details
Item | Shelf |
Gauge | 12 ga. |
Description
Shelf,12 Glvnzd Stl Cvr with Fibr,15x84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 48 TO 72 ZINC PLATED CLOSET ROD ADJ (852653)
- WESTWARD Adjustable Compartment Box with 5 to 22 compartments, Plastic, 2 1/2 in H x 20 in W (2HFR8)
- PAKE HANDLING TOOLS Chain Drum Lifter, 2000 lb. Capacity, Grade 80 Chain (PAKDL05)
- 80/20 Black 15 S 0 Degree Pivot (4397-BLACK)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- DURAMAX Spence 48in. Wall Mounted Folding Workbench / Table/ Desk 20in. x 48in. (68032)
- NEXEL 60W x 30D 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (319056)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Shop Top Square Edge Blue (253841BBLA)
- DURHAM MFG Mobile Machine Table, 30" W, 28" Height, 1000 lb. (MTMA243028-1K23PO95)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- Greene Manufacturing Workbenches