Shop All Workbenches
Greene Manufacturing
Shelf, 12 Glvnzd Stl Cvr with Fibr, 15x72"
Mfr # SH-1572.SF
Zoro # G0375538
product price: $645.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$645.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 15"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1572.SF
- Zoro # G0375538
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 15" |
Details
Item | Shelf |
Gauge | 12 ga. |
Description
Shelf,12 Glvnzd Stl Cvr with Fibr,15x72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 24 in W, 15 1/8 in H, 30 1/8 in L, Red (SN3024-15 Red)
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 18 7/8 in W, 17 1/4 in H (8528GRBKYL.06)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, Red, Red (I 2008)
- LOWELL Sliding Shelf wlatch (SLS)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-33458)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KF3072+LP)
- SJOBERGS Scandi Plus 1825 Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb. (SJO-66736K)
- JAMCO Workbenches, Stainless Steel, 72" W, 35" Height, 1500 lb., Straight (YE372)
- AFFINITY TOOL WORKS Sjobergs SJO-33448 - Nordic Plus Workbench 1450 (SJO-33448)
- GLOBAL INDUSTRIAL Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72inW, Black (255222BK)
- Greene Manufacturing Workbenches