Shop All Workbenches
Greene Manufacturing
Shelf, 12 Glvnzd Stl Cvr with Fibr, 15x60"
Mfr # SH-1560.SF
Zoro # G0375580
product price: $661.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$661.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 15"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1560.SF
- Zoro # G0375580
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 15" |
Details
Item | Shelf |
Gauge | 12 ga. |
Description
Shelf,12 Glvnzd Stl Cvr with Fibr,15x60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Wire Shelving Unit, 12"D x 36"W x 86"H, 4 Shelves, Chrome (AWS861236SU)
- HONEYWELL Fire Rated File Safe, 0.6 cu ft, 39.4 lbs, Key Lock (1536)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- EASY LINER Shelf Liner Grey Granite 20" x 6ft. (SMOOTH TOP EASY LINER)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- BENCHPRO Bolted Workbenches, Butcher Block, 48" W, 30" to 36" Height, 6600 lb., Straight (KW3048+LP)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-95)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 34 D, Gray (606761)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST1-3072-AH-PB)
- Greene Manufacturing Workbenches