Shop All Workbenches
Greene Manufacturing
Shelf, 12 Glvnzd Stl Cvr with Fibr, 15x36"
Mfr # SH-1536.SF
Zoro # G0375510
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 15"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1536.SF
- Zoro # G0375510
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 36" |
Depth | 15" |
Details
Item | Shelf |
Gauge | 12 ga. |
Description
Shelf,12 Glvnzd Stl Cvr with Fibr,15x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-5295)
- ECONOCO 4-Way Rack Alta Cross Merchandising (T502SC-H)
- VESTIL 6.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-65-W - White (PAIL-SCR-65-W)
- 80/20 Joining Plate, 12 Hole, 90 Deg, For 15S (4328)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge, Drawers & Shelf, Tan (319277TN)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-2460-AH-PB)
- NEWAGE PRODUCTS Pro Series 2' x 4' Wall Mounted Steel Shelf, Black, 2PK (40410)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Shop Top, 72" W, 34" Height, 4000 lb., Straight (HWB7236E-ME)
- ASTRO PNEUMATIC Portable Work Bench, 33-44", 500lb. Cap (557003)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN3060)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- Greene Manufacturing Workbenches