Shop All Workbenches
Greene Manufacturing
Shelf, 12 Glvnzd Stl Cvr with Fibr, 15x24"
Mfr # SH-1524.SF
Zoro # G0375608
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Depth 15"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1524.SF
- Zoro # G0375608
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 24" |
Depth | 15" |
Details
Item | Shelf |
Gauge | 12 ga. |
Description
Shelf,12 Glvnzd Stl Cvr with Fibr,15x24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stackable Bar Cradle (CRAD-37)
- 80/20 Roll In T-Nut W/ Ball Spring 1/4-20 ss (13018)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830NC)
- PLANO Adjustable Compartment Box with 5 to 17 compartments, Plastic, 2 1/4 in H x 8-1/2 in W (3860-01)
- DURAMAX 48 In x 24 In. 2 Drawer Rolling Industrial Workbench with Wood Top (68002)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 60" W, 34" Height, 14,000 lb., Straight (HWB-3660-95)
- SJOBERGS Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-66737K)
- GLOBAL INDUSTRIAL Heavy-Duty Electric Adjustable Workbench, 60 x 30in, Maple Safety Edge (800577)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Espresso (68001-E)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 7 Drawers, Maple Butcher Block Square Edge, Blue (711163)
- Greene Manufacturing Workbenches