Shop All Workbenches
Greene Manufacturing
Shelf, 12 Glvnzd Stl Cvr with Fibr, 12x72"
Mfr # SH-1272.SF
Zoro # G0375483
product price: $571.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$571.99
Free 30-Day Returns
Key Features
- Top Thickness 2"
- Gauge 12 ga.
- Material 12 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1272.SF
- Zoro # G0375483
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 12" |
Details
Item | Shelf |
Top Thickness | 2" |
Gauge | 12 ga. |
Material | 12 Gauge Steel |
Description
Shelf,12 Glvnzd Stl Cvr with Fibr,12x72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Connector for 25 mm (1") Square Tube, 4-Way, A=25, L=122, PA Plastic, Steel Core (K0620.1251512)
- TENNSCO Shelf Support 24In, End Support, Med Gray (LRA-24)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Antiqued Bronze 2"W x 12"D x 7"H (BKTM02X12X07HSABZ)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Red, 10 PK (K-QSB101RD-10)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (40406)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3072+LP)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Shop Top Square Edge Blue (253841BBLA)
- DEWALT 4Foot Storage and Work Bench Kit (DXST6000WB)
- BOSTONTEC Electric Height Adjustable Workbench, 30"d X 60"w, 500 lb cap, Laminate Surface, Leveler Feet, BLK (PB3060-FA30G-3M3060 - B)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 6600 lb., Straight (KW3060+LP)
- JAMCO Heavy Duty Work Stands, Steel, 60" W, 30" Height, 2000 lb., Straight (WS360GP)
- Greene Manufacturing Workbenches