Shop All Workbenches
Greene Manufacturing
Shelf, 12 Glvnzd Stl Cvr with Fibr, 12x48"
Mfr # SH-1248.SF
Zoro # G0375249
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48"
- Depth 12"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1248.SF
- Zoro # G0375249
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 12" |
Details
Item | Shelf |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Shelf,12 Glvnzd Stl Cvr with Fibr,12x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENMADE InstaCrate 12 gal BlackRed Folding Crate 117 in H X 142 in W X 21 in D Stackable (691323)
- LEWISBINS LEWISBins Divider Box DC2025 16-1/2" x 10-7/8" x 2-1/2", Gray (DC2025 Grey)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, Plastic, Blue (GBTH5R-SC-BL)
- STOREX Storage Bin, Teal, 2 PK (62412U06C)
- SPORTSMAN Wall Mounted Folding Workbench (WMFW)
- SJOBERGS Work Bench Combo with SM04 Cabinet and Elite Accessories Kit, 23-5/8" W, Working: 35-7/16" Height (SJO-99402K)
- GLOBAL INDUSTRIAL Heavy Duty Workbench w/ Steel Square Edge Top, 84W x 34D, Gray (606758)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 72" W, 30" to 36" Height, 1600 lb., Straight (RPB3672)
- DURHAM MFG Global Industrial„¢ Standard Machine Table, 14 Gauge Welded Top, 24"W x 18"D x 24"H (MT14G182424-2K195-D825)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40400)
- Greene Manufacturing Workbenches