Shop All Workbenches
Greene Manufacturing
Shelf, 12 Glvnzd Stl Cvr with Fibr, 12x36"
Mfr # SH-1236.SF
Zoro # G0375203
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 12"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1236.SF
- Zoro # G0375203
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 36" |
Depth | 12" |
Details
Item | Shelf |
Gauge | 12 ga. |
Description
Shelf,12 Glvnzd Stl Cvr with Fibr,12x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478C MED GREY)
- HUSKY RACK & WIRE Welded Upright Frame, 36"D x 96"H, Green (IU18360096-G)
- DURASHELF Vented Shelf 48"W x 24"D (S4824)
- SPC INDUSTRIAL Dunnage Rack, 36" x 16" x 12" H (D3616)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-95)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser Kit & Power Apron, Maple Square Edge, 72inW x 30inD (244196B)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 72 x 30in, Maple Square Edge, Black (183168BK)
- LITTLE GIANT Workbenches, 72" W, 36" Height, 4000 lb. (WST2-3672-36-PB)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (2546235CGY)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- Greene Manufacturing Workbenches