Shop All Workbenches
Greene Manufacturing
Shelf, 12 Glvnzd Stl Cvr with Fibr, 12x24"
Mfr # SH-1224.SF
Zoro # G0375282
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Depth 12"
- Gauge 12 ga.
- Material 12 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1224.SF
- Zoro # G0375282
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 24" |
Depth | 12" |
Details
Item | Shelf |
Gauge | 12 ga. |
Material | 12 Gauge Steel |
Description
Shelf,12 Glvnzd Stl Cvr with Fibr,12x24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Modern Freestanding Wardrobe Armoire Clo (107GMC)
- ZORO SELECT Shelf Bracket, Steel, Black, 7-3/4 in. L (33TZ31)
- KRUEGER Therma Level Gauge, Tank 38" D, 1.5" NPT (H-1.5-38)
- ZORO SELECT Gauge, Level/Temp, 5 In (24W710)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- NEXEL 48W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Under-shelf (319055)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3696+LP)
- GLOBAL INDUSTRIAL Bench-In-A-Box Cantilever Workbench, ESD Laminate Top, 60inWx30inD, Blue (B2334692)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 48D, Gray (606765)
- LITTLE GIANT Counter Height Bench Cabinet, 24" X 48", Solid Doors, Butcher Block (MJLL2D2448HD)
- BENCHPRO Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight (HW3060)
- Greene Manufacturing Workbenches