Shop All Workbenches
Greene Manufacturing
Shelf, 12 Gauge Steel, 18x96"
Mfr # SH-1896.S
Zoro # G0375267
product price: $554.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$554.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 18"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1896.S
- Zoro # G0375267
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 18" |
Details
Item | Shelf |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Shelf,12 Gauge Steel,18x96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHADKO Translucent Shelf Liner 36 x 18 (GSM 4)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 HDSC BLK)
- PLANO Adjustable Compartment Box with 1 to 4 compartments, Plastic, 3" H x 8.88 in W (374110)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Black (QUS270BK)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB3)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH-DR)
- DURHAM MFG Bolted WorkBench, Steel, 72" W, 28" to 42" Height, 2000 lb., Folding (WBF-3672-95)
- TENNSCO Bolted Workbench, Steel, 60 in W, 35-3/8 in to 41-3/8 in Height, 2,500 lb, Straight (WBAT-1-3060S)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser & 3 Shelves, Laminate Square Edge, 72inW x 30inD (185698)
- LITTLE GIANT Bolted Workbenches, Stainless Steel, 72" W, 27" to 41" Height, 4000 lb., Straight (WSS2-3072-AH)
- Greene Manufacturing Workbenches