Shop All Workbenches
Greene Manufacturing
Shelf, 12 Gauge Steel, 18x84"
Mfr # SH-1884.S
Zoro # G0375160
product price: $549.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$549.99
Free 30-Day Returns
Key Features
- Width 84"
- Depth 18"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1884.S
- Zoro # G0375160
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 18" |
Details
Item | Shelf |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Shelf,12 Gauge Steel,18x84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 48" W, 34" Height, 4000 lb., Straight (HWB4830S-ME)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (1275-000)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (9) Openings, Maple (23368MAP)
- HUSKY Tank Alarm with Remote Sensor (007575)
- TENNSCO Work Bench, Steel, 48" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3048S)
- LISTA INTERNATIONAL SC Drawer Layout, 32 Plastic Boxes 2" H (DR032-75)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-2448-36-PB)
- GLOBAL INDUSTRIAL Extra Long Panel Leg Workbench, 96 x 36in, Power Outlets, Maple Square Edge (778327)
- JOHN BOOS & CO GEC™ 96"W x 30"D x 1-3/4"H Maple Butcher Block Square Edge Workbench Top (IST015-O)
- DOBA-BNT Antique Walnut Beechwood CART ADJUSTABLE HEIGHT AND SWING TOP (SA143164)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- Greene Manufacturing Workbenches