Shop All Workbenches
Greene Manufacturing
Shelf, 12 Gauge Steel, 18x72"
Mfr # SH-1872.S
Zoro # G0375118
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$566.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 18"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # SH-1872.S
- Zoro # G0375118
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 18" |
Details
Item | Shelf |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Shelf,12 Gauge Steel,18x72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE ZMax Silver Steel Deck Tension Tie Kit 14 Ga. (DTT1Z-KT)
- STEEL KING Stack Rack Post, Height 36 In (HDC36VG)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Red (30138REDBLANK)
- ECONOCO Boutique Slatwall Shelf Bracket 14", 48PK (BQSW14KBSN)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 5 Drawers, Maple Butcher Block Square Edge, Blue (711152)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- DEWALT Garage Bench, with Wire Storage Shelf (DXSTFB048)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Laminate Square Edge Blue (606981BBLA)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- Greene Manufacturing Workbenches