Shop All Workbenches
Greene Manufacturing
Shelf, 12 Gauge Steel, 18x60"
Mfr # SH-1860.S
Zoro # G0375151
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$521.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 18"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # SH-1860.S
- Zoro # G0375151
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 18" |
Details
Item | Shelf |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Shelf,12 Gauge Steel,18x60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Panel Connectors, Black, PK5, PK500, PK 500 (BLK/JC)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Black, 3PK (P3STG24B)
- ALERA Alera SW59ST Wire Shelving Shelf Tag; 3 in. long; Gray; 10-Pack (SW59ST)
- ORBIS Straight Wall Container, Green, Plastic, 15 in W, 9 1/2 in H, 0.87 cu ft Volume Capacity (NSO1615-9)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7230M-ME)
- DURHAM MFG Workbenches, Steel, 72" W, 43-1/8" Height, 5600 lb., Straight (HDWBMFL-3672-8PH-95)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Hardboard Top, 96W x 48D, Gray (606771)
- LITTLE GIANT Machine Table, 36" W, 18" Height, 2000 lb. (MT1-2436-18-ED)
- DOBA-BNT Antique Walnut Beechwood CART ADJUSTABLE HEIGHT AND SWING TOP (SA143164)
- Greene Manufacturing Workbenches