Shop All Workbenches
Greene Manufacturing
Shelf, 12 Gauge Steel, 18x36"
Mfr # SH-1836.S
Zoro # G0375127
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$469.99
Free 30-Day Returns
Key Features
- Width 36"
- Depth 18"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # SH-1836.S
- Zoro # G0375127
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 36" |
Depth | 18" |
Details
Item | Shelf |
Gauge | 12 ga. |
Description
Shelf,12 Gauge Steel,18x36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 14 inx1 in, Quick-Adjust (P14P)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-00304002-31)
- PLANO Adjustable Compartment Box with 4 to 9 compartments, Plastic, 2 3/4 in H x 7-1/4 in W (2363001)
- FUNCTIONAIRE Locking Pegboard Hooks, Blk, Plastic, PK25 (25-FH2-4)
- NEXEL 48W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Under-shelf (319055)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 72" W, 34" Height, 4000 lb. (DWB-3672-95)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 34D, Gray (606764)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- PRO-LINE Bolted Workstation, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB1)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KF3672+LP)
- BETA Sheet Metal Bench (055000101)
- Greene Manufacturing Workbenches