Shop All Workbenches
Greene Manufacturing
Shelf, 12 Gauge Steel, 18x24"
Mfr # SH-1824.S
Zoro # G0375179
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Depth 18"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1824.S
- Zoro # G0375179
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 24" |
Depth | 18" |
Details
Item | Shelf |
Gauge | 12 ga. |
Description
Shelf,12 Gauge Steel,18x24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (800XG5)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Length Divider DL92080 for Plastic Dividable Grid Container DG92080, Qty 6 (DL92080)
- ECONOCO Melamine Shelf for Round Racks (ROUNDS)
- RUBBERMAID COMMERCIAL Gray Plastic Lid, 23.8 in L, 19.8 in W, 1" H (FG173000GRAY)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 5 Drawers, Maple Butcher Block Square Edge, Blue (711152)
- LITTLE GIANT Machine Table, Steel, 48" W, 36" Height, 2000 lb., Straight (MT1-2448-36)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- GLOBAL INDUSTRIAL 48W x 30D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493598)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW460P505GP)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 36in, Flared Leg, Maple Butcher Block Square Edge (183436)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3072S/S-72)
- Greene Manufacturing Workbenches