Shop All Workbenches
Greene Manufacturing
Shelf, 12 Gauge Steel, 15x96"
Mfr # SH-1596.S
Zoro # G0375133
product price: $566.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$566.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 15"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SH-1596.S
- Zoro # G0375133
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 15" |
Details
Item | Shelf |
Gauge | 12 ga. |
Description
Shelf,12 Gauge Steel,15x96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR3)
- PIG PIG Latching Drum Lid, Red (DRM821-RD)
- PARTNERS BRAND Storage Bin, 2 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT212)
- ECONOCO Wire Slatgrid Panel 1ft. x 5ft., White, 3PK (P3WTE15)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Black (254635CBK)
- SEVILLE CLASSICS Wood Top Workbench, Satin (WEB484)
- TENNSCO Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight (WBA-1-3672W)
- TENNSCO Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Flared (WB-1-3660S)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- MILLER ELECTRIC F-Series Arc Station, 29" W, 35" Height, 500 lb., Folding (300837)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-2-3072M)
- Greene Manufacturing Workbenches