Shop All Workbenches
Greene Manufacturing
Shelf, 12 Gauge Steel, 15x84"
Mfr # SH-1584.S
Zoro # G0375090
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$533.99
Free 30-Day Returns
Key Features
- Width 84"
- Depth 15"
- Gauge 12 ga.
- Material 12 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # SH-1584.S
- Zoro # G0375090
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 15" |
Details
Item | Shelf |
Gauge | 12 ga. |
Material | 12 Gauge Steel |
Description
Shelf,12 Gauge Steel,15x84
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Gray Fiberglass Lid (CSN2217-1GREY)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 18 in L, 11 in W, 6 in H (35180GREY)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 108 in W, 2 1/2 in D, Orange (IBX43108)
- DURHAM MFG Workbenches, Steel, 72" W, 43-1/8" Height, 5600 lb., Straight (HDWBMFL-3672-8PH-95)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Macadamia (68001-M)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- BENCHPRO Bolted Workbenches, Butcher Block, 120" W, 30" to 36" Height, 6600 lb., Straight (KW30120+LP)
- GLOBAL INDUSTRIAL 30W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493594)
- DURHAM MFG Extra Heavy Duty Machine Tables, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWBMT-367234-95)
- Greene Manufacturing Workbenches