Shop All Workbenches
Greene Manufacturing
Shelf, 12 Gauge Steel, 15x120"
Mfr # SH-15120.S
Zoro # G0375142
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$577.99
Free 30-Day Returns
Key Features
- Width 120"
- Depth 15"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # SH-15120.S
- Zoro # G0375142
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 120" |
Depth | 15" |
Details
Item | Shelf |
Gauge | 12 ga. |
Description
Shelf,12 Gauge Steel,15x120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Bracket Wall/End Stdrd (1950472)
- ZORO SELECT Single Rod Pegboard Hook, 2 In, PK5 (5TPK1)
- CLOSETMAID Lg/Sm End Caps (7535500)
- STRONG HOLD 14 ga. Counter-Height Industrial Cabinet 36 inW x 24 inD x 45 inH (33.6-242-L)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3072S/S-72)
- BENCHPRO Harding Series Work Bench, Stainless Steel, 48" W, 30" Height, 20,000 lb., Straight (HN3048)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7230M-ME)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top (68001)
- LITTLE GIANT Workbenches, 72" W, 36" Height, 4000 lb. (WST2-3672-36-PB)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- Greene Manufacturing Workbenches