Shop All Workbenches
Greene Manufacturing
Shelf, 12 Gauge Steel, 12x96"
Mfr # SH-1296.S
Zoro # G0375048
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$504.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 12"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # SH-1296.S
- Zoro # G0375048
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 12" |
Details
Item | Shelf |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Shelf,12 Gauge Steel,12x96
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Blue, Plastic, 24 in L, 15 in W, 9 1/2 in H, 1.42 cu ft Volume Capacity (NXO2415-9 BLUE)
- KRUEGER Therma Level Gauge, Tank 33", 2"NPT (H-2-33-S1)
- HARDWARE RESOURCES 17" Wide Polished Chrome Wire Shoe Fence for Shelving (SF17-PC)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Marine Blue (U1258-1MB)
- FLEXTUR Welding Table, 36" D, 35" H, 72" W, Metal (71500004)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 72"W x 36"D x 1-3/4" Thick (IST022-O)
- LITTLE GIANT Bolted Workbenches, Steel, 48" W, 27" to 41" Height, 5000 lb., Straight (WST2-2448-AH)
- ULTRAHD UltraHD Height Adjustable Workbench, 48"Wx24"Dx28.5" to 42"H, Satin Graphite (UHD20182B)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser Kit & Power Apron, Maple Square Edge, 72inW x 30inD (244196B)
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 36" Height, 2000 lb., Straight (MT243636-2K195)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- Greene Manufacturing Workbenches