Shop All Workbenches
Greene Manufacturing
Shelf, 12 Gauge Steel, 12x72"
Mfr # SH-1272.S
Zoro # G0375020
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$491.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 12"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # SH-1272.S
- Zoro # G0375020
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 12" |
Details
Item | Shelf |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Shelf,12 Gauge Steel,12x72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Open Head Overpack Drum, Polyethylene, 65 gal, Unlined, Yellow (1661)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G1164-DL)
- LIBERTY SAFE Safe Light Kit (15851)
- SCULLY 01445 2" X 1-1/2" Ventalarm (01445)
- BENCHPRO Bolted Workbenches, Laminate, 120" W, 30" to 36" Height, 6600 lb., Straight (KF30120+LP)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 48" W, 34" Height, 4000 lb., Straight (HWB4830S-ME)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- EXTREME MAX 5001.6065 Swing Arm LED Industrial Work Light Warehouse Race Trailer Shop Garage Workbench (5001.6065)
- LITTLE GIANT Multi-Shelf Machine Table, 36" W, 32-1/2" Height, 2000 lb. (MT2436-3)
- WINSOME Winsome 94423 Antique Walnut Beechwood CART ADJUSTABLE HEIGHT AND SWING TOP (94423)
- Greene Manufacturing Workbenches