Shop All Utility Carts
Greene Manufacturing
Service Cart, 24"Dx60"Wx36"H, 3 Shelves, 11 ga. Steel, 3 Shelves, 1500 lb
Mfr # SC-2460-3
Zoro # G0448213
product price: $1,019.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,019.99
Free 30-Day Returns
Key Features
- Material 11 ga. Steel
- Load Capacity 1500 lb
- Wheel Type 5 Heavy Duty Casters
- Number of Shelves 3
- Top Shelf Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SC-2460-3
- Zoro # G0448213
- Country of Origin United States
- Category Utility Carts
Dimensions
Top Shelf Height | 36" |
Shelf Width | 24" |
Shelf Length | 60 in |
Details
Material | 11 ga. Steel |
Load Capacity | 1500 lb |
Item | Service Cart,24"Dx60"Wx36"H,3 Shelves |
Wheel Type | 5 Heavy Duty Casters |
Number of Shelves | 3 |
Caster Type | (2) Rigid, (2) Swivel with Lock |
Description
Service Cart,24 In.Dx60 In.Wx36 In.H,3 Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (OBEL10)
- TW EVANS CORDAGE .375 in. x 300 ft. Solid Braid Propylene Multifilament Derby Rope in Red (98333)
- WESCO Drum Truck, 1000 lb. Ld Cap., Unassembled (240017)
- WERNER Duty Rating Label Replacement, 200 lb. (LDR200)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 900 lb (KT6624B)
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 330 lb (FG618088BLA)
- LORELL Steel Utility Cart, 400 lbs (59689)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243636-2-3K-6PHSB-95)
- LITTLE GIANT Multi-Shelf Truck, 3-Lipped, 24x36", Steel, 3 Shelves, 3600 lb (3ML-2436-6PH)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-243630-2-TLD-6PO-95)
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 2 Shelves (TC21-B)
- Greene Manufacturing Utility & Storage Carts