Shop All Utility Carts
Greene Manufacturing
Service Cart, 24"Dx42"Wx36"H, 2 Shelves, 11 ga. Steel, 2 Shelves, 1500 lb
Mfr # SC-2442-2
Zoro # G0447960
product price: $660.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$660.99
Free 30-Day Returns
Key Features
- Material 11 ga. Steel
- Load Capacity 1500 lb
- Wheel Type 5 Heavy Duty Casters
- Number of Shelves 2
- Caster Type (2) Rigid, (2) Swivel with Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SC-2442-2
- Zoro # G0447960
- Country of Origin United States
- Category Utility Carts
Dimensions
Shelf Length | 42 in |
Shelf Width | 24" |
Top Shelf Height | 36" |
Details
Material | 11 ga. Steel |
Load Capacity | 1500 lb |
Item | Service Cart,24"Dx42"Wx36"H,2 Shelves |
Wheel Type | 5 Heavy Duty Casters |
Number of Shelves | 2 |
Caster Type | (2) Rigid, (2) Swivel with Lock |
Description
Service Cart,24 In.Dx42 In.Wx36 In.H,2 Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Flat, 2 Shelves, 500 lb (FG9T6700BLA)
- LUXOR Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 500 lb (EC11HD-BU)
- PEERLESS CHAIN 5/16 SPAS, HDG, UPC, 8058305 (8058305)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A1E20B4C1P6)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-304860-4-6PH-95)
- LAKESIDE Utility Cart, Aluminum/Polyethylene, 3 Shelves, 300 lb (2000)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A460)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 30" x 48" Shelf (ENLGL-3048-6PY)
- RUBBERMAID COMMERCIAL Convertible Utility Cart with Flush Plastic Shelf & Platform, Plastic, Flat, 2 Shelves, 400 lb (FG430000BLA)
- PAKE HANDLING TOOLS Plastic 2 Shelves, 550 lbs (PAKPP02)
- DURHAM MFG Flat Shelf Utility Cart, 14 ga. Steel, 3 Shelves, 3000 lb (RSC-2448-3-3K-95)
- Greene Manufacturing Utility & Storage Carts