Shop All Activity & Classroom Tables
Greene Manufacturing
Round Round Table, 1/2", Tub Legs, 30"Dx60"Wx28"H, 60" X 28"
Mfr # SRTH-3060
Zoro # G0458348
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$769.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 60"
- Height 28"
- Depth 30"
- Type Gathering Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # SRTH-3060
- Zoro # G0458348
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 60" |
Height | 28" |
Depth | 30" |
Details
Item | Round Table,1/2",Tub Legs,30"Dx60"Wx28"H |
Shape | Round |
Type | Gathering Table |
Description
Round Table,1/2",Tub Legs,30"Dx60"Wx28"H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Black Side Chair, 33" W 26" L 35" H, Fixed, Leather Seat, Crusoe Series (1106BK)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 24x47 (BL01454-C2447GG)
- VOLLRATH Kool Touch Handle Parts Bag (41555-2)
- LORELL 15-1/2" W 3 Drawer Lorell Contemporary Furniture, Laminate, Cherry (Cabinet), Silver (Handle) (LLR69604)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-0013-2-RECT-TBL-GREEN-E-GG)
- FLASH FURNITURE Rectangle Actvt Table, Rect, Red, Lckng Cstrs, 30"x72", 30" X 72" X 30.37", Laminate Top, Red (XU-A3072-REC-RED-T-A-CAS-GG)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-TABLE-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 25.125", Laminate Top, Red (XU-A3672-REC-RED-T-P-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.25", Laminate Top, Wood Grain (XU-A4872-KIDNY-OAK-H-A-GG)
- Greene Manufacturing Activity & Classroom Tables