Shop All Activity & Classroom Tables
Greene Manufacturing
Round Portable Wall Table, 36"Dx28"H, 28"
Mfr # SR-36RFP
Zoro # G0458153
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$670.99
Free 30-Day Returns
Key Features
- Shape Round
- Height 28"
- Type Portable Wall Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # SR-36RFP
- Zoro # G0458153
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Height | 28" |
Details
Item | Portable Wall Table,36"Dx28"H |
Shape | Round |
Type | Portable Wall Table |
Description
Portable Wall Table,36 In.Dx28 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Shower Curtain, Vinyl, White, 42" W, 72" L (9533-427200)
- LA CROSSE TECHNOLOGY 10 QTZ Wall Clock (25206)
- TENNSCO Dividers, For 30 Drawer, Blk, PK30 (30AD)
- BETTER OFFICE PRODUCTS Famous Inspirational Quotes, Elegant Black & Gold Motif, Motivational Card Deck, 100PK (64553)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 25.125", Laminate Top, Red (XU-A3672-REC-RED-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Grey (XU-A3072-REC-GY-H-P-GG)
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-0013-2-RECT-TBL-GREEN-E-GG)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-TABLE-GG)
- FLASH FURNITURE Rectangle 23.625 X 47.25 X 23.5, Plastic, Steel Top, Brown (YU-YCY-060-0036-RECT-TBL-NAT-GG)
- INTERNATIONAL CONCEPTS 22 X 12 X 12 (TC-922)
- Greene Manufacturing Office & School Tables