Shop All Work Tables
Greene Manufacturing
Rectangle Small Cutting Table , 36" W 34" H,
Mfr # GT-520
Zoro # G0455697
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$986.99
Free 30-Day Returns
Key Features
- Width 36"
- Depth 24"
- Height 34"
- Shape Rectangle
- Type Cutting Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # GT-520
- Zoro # G0455697
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 36" |
Depth | 24" |
Height | 34" |
Details
Item | Small Cutting Table |
Shape | Rectangle |
Type | Cutting Table |
Material | Steel |
Description
Small Cutting Table
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 4 compartments, Polypropylene, 3" H x 18 in W (124-95-ADL-IND)
- ZORO SELECT Pegboard Hook Assortment Kit, 63 Pc (5TPP1)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW36608PHFLAH)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 108 lb, 1.09 cu ft, Solid Steel (DH-109E)
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 28" D (MTH1-2830-AH)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx24"D (SVT-7224)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-36)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST1-3660-36)
- LITTLE GIANT Workbench, Butcher Block, 60" W, 30" D (WT2448-LL)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 60"Wx18"D (SVTROB-1860)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 72"Wx24"D (VTTROB-7224)
- Greene Manufacturing Work Tables