Shop All Work Tables
Greene Manufacturing
Rectangle Flame Cutting Table, w/Slag Pan , 58-1/2" W 34" H,
Mfr # GFM-900.C
Zoro # G0455767
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,685.99
Free 30-Day Returns
Key Features
- Width 58-1/2"
- Depth 41"
- Height 34"
- Material Steel
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # GFM-900.C
- Zoro # G0455767
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 58-1/2" |
Depth | 41" |
Height | 34" |
Details
Item | Flame Cutting Table,w/Slag Pan |
Material | Steel |
Shape | Rectangle |
Type | Cutting Table |
Description
Flame Cutting Table,w/Slag Pan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Kennedy® 2805XR Signature Series 29"W X 20"D X 16-5/8"H 5 Drawer Red Mechanics Chest (2805XR)
- ZORO SELECT Shelf Bracket, Steel, Black, 11-3/4 in. L (33TZ33)
- WESCO DR-2 Drum Rack, DR-2 (240026)
- DURHAM MFG 16 ga. Steel Cabinet Workbench, 36" W, 33-5/8" H, Shelving (3000-95)
- LITTLE GIANT Workbench, SS, 60" W, 30" D (WSS2-3060-AH)
- AERO MANUFACTURING Economy Work Table, 96"W X 30"D X 35"H, W/ Cross Bracing (4TSX-3096)
- LITTLE GIANT Fixed Work Table, Steel, 24" W, 18" D (MT1-1824-36)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 36"W X 36"D (VTS-3636)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182436-2K195)
- MANHATTAN COMFORT Fortress Garage Table (6GMC-CH)
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 30 Deep (AMG WT-3048)
- Greene Manufacturing Work Tables